1 inch impact wrench with long shaft. Torque measuring 2,200 Nm. For heavy-duty work on machinery and vehicles.
With adjustable friction clutch for precise torque control.
Especially suitable for applications involving welding seams, contours and edges. With sand blasting effect, ensures a good primer for tin coating and trowel application
High-performance rust removal brush with deep-pore cleaning action
Opens up the flexible boot effortlessly and evenly allows simple insertion onto the shaft.
Pure power through the most challenging automotive (passenger cars) and jobsite tasks with a lightweight design that ensures the maximum comfort to the user. Recommended max. bolt size: M15
Powerful pneumatic angled impact wrench with low head height for working in constricted spaces.